- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Chains & Chain Sprockets
- /
- Roller Chains
- /
- C2160H Ol Cp Type, ASME/ANSI Double Pitch Roller Chain, 4" Pitch, PK2
Senqcia Inspire Series
C2160H Ol Cp Type, ASME/ANSI Double Pitch Roller Chain, 4" Pitch, PK2
- Zoro #: G0094844
- Mfr #: C2160OL

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $187.57
Senqcia Inspire Series #C2160OL Specifications
- Zoro #: G0094844
- Mfr #: C2160OL
- Country of Origin (subject to change): Japan
Description
SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard for conveyor series double pitch chains. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. On conveyors they are sometimes used to space certain attachments on an odd pitch spacing when this is required. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Senqcia Inspire Series #C2160OL
Explore more
- SENQCIA INSPIRE SERIES 50 Riv ASME/ANSI Std RllrChn SnglStrnd 50Ft Reel 5/8" Ptch, 50R50, PK50 50R50
- SENQCIA INSPIRE SERIES C2052Ss 304 Ss Ol Cp ASME/ANSI Dbl Pit Roller Chain L 1-1/4" Pit, PK5 C2052SSOL
- SENQCIA INSPIRE SERIES 06B Cl Sc Type Bs Roller Chain, Single Strand, 3/8" Pitch, 06Bcl, PK5 06BCL
- SENQCIA INSPIRE SERIES C2080H Roller Link ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 C2080RL
- SENQCIA INSPIRE SERIES 06B-2 Riveted Iso Bs RllrChn, Double Strand, 10Ft Bx, 3/8" Pitch, PK10 06B-2RB
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D100Q12 D100Q12
- SENQCIA INSPIRE SERIES 16B-2 Cl Sc Type Bs Roller Chain, Double Strand, 1" Pitch, PK5 16B-2CL
- SENQCIA INSPIRE SERIES 100-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 1-1/4" Pit, PK10 100-3RB
- TSUBAKI Chain Conveyor 10Ft 1-1/2In 0.469In Pk, C2060HSSRB C2060HSSRB
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. 2YDY7
- Senqcia Inspire Series Roller Chains