Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

C2162H Ol Cp Type, ASME/ANSI Double Pitch Roller Chain, 4" Pitch, PK2

  • Zoro #: G0105177
  • Mfr #: C2162OL
No Product Image Available
$208.35 ($104.18/unit)
  • Country of Origin (subject to change): Japan
See full product details
This item ships free.

Senqcia Inspire Series #C2162OL Specifications

  • Zoro #: G0105177
  • Mfr #: C2162OL
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

SENQCIA Inspire Series offset Links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard for conveyor series double pitch chains. They offer exceptional performance and long life in a wide variety of applications. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. On conveyors they are sometimes used to space certain attachments on an odd pitch spacing when this is required. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Inspire Series #C2162OL