Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120H Hvy Cl Cp ASME/ANSI Std Roller Chain Single 1-1/2" Pit, PK5

  • Zoro #: G0097486
  • Mfr #: 120HUMCL
No Product Image Available
$48.21 ($9.64/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Senqcia Ultra-Max #120HUMCL Specifications

  • Zoro #: G0097486
  • Mfr #: 120HUMCL
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SENQCIA Ultra-Max Heavy Series cotter pin type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Ultra-Max #120HUMCL