Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

60Crp Chrome Hardened Pin Ol Cp ASME/ANSI Std Single 3/4" Pit, PK5

  • Zoro #: G0087196
  • Mfr #: 60CRPUMOL
No Product Image Available
$34.65 ($6.93/unit)
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Senqcia Ultra-Max #60CRPUMOL Specifications

  • Zoro #: G0087196
  • Mfr #: 60CRPUMOL
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

SENQCIA Ultra-Max Chrome Plated Pin offset Links are manufactured to a special high performance specification. They offer premium performance and long life in a wide variety of applications. Chrome plating provides an ultra-hard wear surface that performs better in abrasive conditions or applications where lubrication is not possible. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Senqcia Ultra-Max #60CRPUMOL