Sensata
Cir Brkr Hyd Mag, 279-2-1-52-9-2-25
- Zoro #: G605808992
- Mfr #: 279-2-1-52-9-2-25
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$207.99
Subtotal: $207.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, IALHK1119-37335-1 IALHK1119-37335-1
- SENSATA Cir Brkr Hyd Mag, AP7-1-51-252 AP7-1-51-252
- SENSATA Cir Brkr Hyd Mag, IPA-1-1REC4-52-30.0-01 IPA-1-1REC4-52-30.0-01
- SQUARE D Molded Case Circuit Breaker, 600, 600VAC, 3 Pole, Unit Mount Lug Mounting Style MGP36600
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120HID
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F22140
- SIEMENS IEC Supplementary Protector, 25 A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY61257
- EATON IEC Supplementary Protector, 10 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D10/2
- SQUARE D QOU Miniature Circuit Breaker, 15A, 1P, , 15 A, 120/240V AC, Unit Mount Mounting Style QOU115B
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB120AFI
- SQUARE D Miniature Circuit Breaker, 20/30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOMT2020230
- Sensata Circuit Breakers