Sensata
Cir Brkr Hyd Mag, IPA-66-1-62-30.0-A-01
- Zoro #: G705809585
- Mfr #: IPA-66-1-62-30.0-A-01
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$145.99
Subtotal: $145.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, LMLB1-1RLS4-52-15.0-1-01-V LMLB1-1RLS4-52-15.0-1-01-V
- SENSATA Cir Brkr Hyd Mag, R21-2-2.00A-B02CV-S R21-2-2.00A-B02CV-S
- SENSATA Cir Brkr Hyd Mag, 229-2-29505-1 229-2-29505-1
- SIEMENS Miniature Circuit Breaker, 4 A, 240V AC, 2 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ42048HG41
- GE Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, THQL Series THQL1120HID
- EATON IEC Miniature Circuit Breaker, 15 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C15/2-NA
- SQUARE D Molded Case Circuit Breaker, 225 A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series JGA36225
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2701021
- DAYTON IEC Supplementary Protector, 10 A, Not Rated, 2 Pole, DIN Rail Mounting Style, NDB2Z-63 B10/2 Series 5ZDZ2
- CONNECTICUT ELECTRIC Circuit Breaker, 100, 120/240, 2 Pole, Zinsco Series UBIZ2100B
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 10 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F23210
- Sensata Circuit Breakers