Sensata
Cir Brkr Hyd Mag, IUG66-1-61-10.0-CQ-01
Mfr # IUG66-1-61-10.0-CQ-01
Zoro # G905810077
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SENSATA Circuit Breakers APL1-1-52-703-M
- SENSATA Cir Brkr Hyd Mag, R21-61-5.00A-B01CV-V R21-61-5.00A-B01CV-V
- SENSATA Cir Brkr Hyd Mag, IUGN6-1-42-15.0 IUGN6-1-42-15.0
- EATON Miniature Circuit Breaker, 20A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3020
- SQUARE D Circuit Breaker, 20A, 277V AC, 1 Pole, Bolt On Mounting Style, EJB Series EJB14020
- NOBLES/TENNANT CIRCUIT BREAKER - 20A, 250VAC/50VDC TYPE 1, BLADE-TERM 383723
- FEDERAL PACIFIC UBIF Bolt-On 2P 50AMP Thick UBIF250NB
- SQUARE D Miniature Circuit Breaker, 80A, 120/240V AC, 2 Pole, Plug In Mounting Style HOM280CP
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB350VH
- SQUARE D Molded Case Circuit Breaker, 400A, 600VAC, 3 Pole, Unit Mount Mounting Style, LAL Series LAL36400MB
- CARLING TECHNOLOGIES Circuit Breaker, 60A, 240/277V AC, 1 Pole, Threaded Insert Mounting Style CA1-BO-34-660-311-C
- Sensata Circuit Breakers