Sensata
Cir Brkr Hyd Mag, IUGN66-39073-1
- Zoro #: G005809902
- Mfr #: IUGN66-39073-1
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$152.99
Subtotal: $152.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, IELH111-1-62-15.0-01-V IELH111-1-62-15.0-01-V
- SENSATA Cir Brkr Hyd Mag, IELH1111-1-62-40.0-21-V IELH1111-1-62-40.0-21-V
- SENSATA Cir Brkr Hyd Mag, T11-1-16.0A-01-10A-V T11-1-16.0A-01-10A-V
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 45 A, 240/415/440V AC, 4 Pole, DIN Rail Mounting Style, C60SP Series M9F22445
- GE CURRENT Q-Line 15 amps Standard Single Pole Circuit Breaker THQL1115
- SQUARE D Molded Case Circuit Breaker, 20 A, 525V AC, 2 Pole, I-Line Mounting Style, BDA Series BDA260201
- GE Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP240
- SIEMENS Molded Case Circuit Breaker, 45 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, ED4 Series ED43B045
- EATON CUTLER-HAMMER Circuit Breaker, 100 A, 120/240V, 2 Pole, Plug-On Mounting Style BR2100
- SIEMENS Miniature Circuit Breaker, 60 A, 277V AC, 1 Pole, Bolt On Mounting Style, BQD Series BQD160
- EATON IEC Supplementary Protector, 10 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D10/3
- Sensata Circuit Breakers