
Circuit Breaker, IUGN Series, 1A, 3 Pole (Discontinued)
- Mfr # IUGN666-35929-1
- Zoro # G905810367
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IUGN666-35929-1
Zoro #
G905810367
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.265 in
Depth
2.256 in
Height
2 in
Details
Item
Circuit Breaker
Series
IUGN
Amps
1A
Number of Poles
3
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.