Sensata
Cir Brkr Hyd Mag, IUGX666-1-42-10.0-21
- Zoro #: G005810212
- Mfr #: IUGX666-1-42-10.0-21
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$104.99
Subtotal: $104.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, IDLHK11-1-62-50.0-BK-01 IDLHK11-1-62-50.0-BK-01
- SENSATA Cir Brkr Hyd Mag, LELK1-1REC4-31462-40-V LELK1-1REC4-31462-40-V
- SENSATA Cir Brkr Hyd Mag, IEG1-1-62-10.0-91-V IEG1-1-62-10.0-91-V
- GE Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THQB Series THQB2130HID
- SQUARE D HOM260C Homeline 260C 60A 2 Pole Ho Breaker SQ386554
- EATONRPORATION CH 1515 Tandem Breaker CHT1515
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQP, 40 A, 1 Pole, 120240 V, Plug Mounting THQP140
- SQUARE D Miniature Circuit Breaker, 100, 600VAC, 3 Pole, Bolt-On Mounting Style, EGB Series EGB36100
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 20 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60SP Series M9F21120
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC S2C-H6R
- Sensata Circuit Breakers