Sensata
Cir Brkr Hyd Mag, R11-2-1.00A-R06EH
- Zoro #: G405810287
- Mfr #: R11-2-1.00A-R06EH
Hover or click to zoom Tap to zoom
$26.75
Must order in multiples of 3
Subtotal: $80.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, IEG1-1-72-15.0-Q-91-V IEG1-1-72-15.0-Q-91-V
- SENSATA Cir Brkr Hyd Mag, IEGH11-1-63F-10.0-A-91-V IEGH11-1-63F-10.0-A-91-V
- SENSATA Cir Brkr Hydmag 2 Pl 250Vac 3A IEGBX66-1REC4-71-30.0-N3-V
- EATON Molded Case Circuit Breaker, 45 A, 600V AC, 3 Pole, Free Standing Mounting Style, FD Series FD3045
- GE INDUSTRIAL SOLUTIONS Feeder Circuit Breaker, Type THQL, 20 A, 1 Pole, 120240 V, Plug Mounting THQL1120
- SQUARE D QOUR Miniature Circuit Breaker, 10A, 1P, , 10 A, 120/240V AC, Unit Mount Mounting Style QOUR110
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO230EPD
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C13/2-NA
- SQUARE D Miniature Circuit-Breaker, 15 A, 120V AC, 1 Pole, Bolt-On Mounting Style QOB115EPD1200
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO220PL
- EATON IEC Supplementary Protector, 50 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C50/1-SP
- Sensata Circuit Breakers