Sensata
Cir Brkr Hydmag 1 Pl 250Vac 10A Snap In Mount
- Zoro #: G605810056
- Mfr #: IUG1-1-62-10.0-01
Hover or click to zoom Tap to zoom
$48.69
Must order in multiples of 2
Subtotal: $97.38
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SENSATA Cir Brkr Hyd Mag, IULK1-1-62-10.0-01 IULK1-1-62-10.0-01
- SENSATA Cir Brkr Hyd Mag, UP1-1-52-203 UP1-1-52-203
- SENSATA Circuit Breakers Cir Brkr Hyd Mag M55629/3-442
- EATON Circuit Breaker, 20 A, 600VAC, 2 Poles PDG22G0020TFFL
- SQUARE D Molded Case Circuit Breaker, 90, 600VAC, 3 Pole, Unit Mount Lug Mounting Style HJL36090
- SIEMENS Miniature Circuit Breaker, 50 A, 120/240V AC, 2 Pole, Plug In Mounting Style, Q Series Q250
- EATON Miniature Circuit Breaker, 35 A, 277V AC, 1 Pole, Bolt On Mounting Style, GHB Series GHB1035
- SQUARE D 15A DP Circuit Breaker HOM215CP
- SQUARE D Miniature Circuit Breaker, 150 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM2150
- LEVITON AFCI Circuit Breakers, 20 A, 120V AC, 1 Pole LB120-AF
- CONNECTICUT ELECTRIC Siemens duplex Circuit Breaker Type QT Non-CTL No Clip Twin 15A/15A ITEQ1515NC
- Sensata Circuit Breakers