20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Cap-Mounted Ear Muff, 23dB, Yellow

SENSEAR| Zoro #: G1790101| Mfr #: SM1NH001

$565.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790101 Mfr #: SM1NH001
Standards: ANSI S3.19-1974Features: SENS Technology, 2-Way Interface
Item: Ear MuffNoise Reduction Rating NRR: 23dB
Color: yellowDielectric: No
Country of Origin (subject to change): Australia

Product Description

Ear Muff, Noise Reduction Rating NRR 23dB, Yellow, Dielectric No, For Use With Hard Hats, Features SENS Technology, 2-Way Interface, Standards ANSI S3.19-1974, Includes SENS Technology, 2-Way Interface

Product Reviews