Electronic Ear Muff, 23dB, Helmet Mount

SENSEAR| Zoro #: G2475742| Mfr #: SMNH0001

$475.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Battery Type: None
Includes: SENS Technology
Color: green

Technical Specifications

Zoro #: G2475742 Mfr #: SMNH0001
Battery Type: NoneIncludes: SENS Technology
Color: greenStandards: ANSI S3.19-1974
Radio Band Type: No Radio BandEarmuff Style: Hard Hat Mounted
Noise Reduction Rating NRR: 23dBCountry of Origin (subject to change): Australia

Product Description

Electronic Ear Muff, Noise Reduction Rating NRR 23dB, Green, Radio Band Type No Radio Band, Standards ANSI S3.19-1974, Includes SENS Technology

Product Reviews