LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Electronic Ear Muff, 23dB, Over-the-H, Grn

SENSEAR| Zoro #: G0943826| Mfr #: SM1BB001

$481.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Noise Reduction Rating NRR: 23dB
Radio Band Type: No Radio Band
Standards: ANSI S3.19-1974
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943826 Mfr #: SM1BB001
Noise Reduction Rating NRR: 23dBRadio Band Type: No Radio Band
Standards: ANSI S3.19-1974Color: green
Battery Type: Rechargeable Lithium-PolymerEarmuff Style: Over-the-Head
Country of Origin (subject to change): Australia

Description

Electronic Ear Muff, Noise Reduction Rating NRR 23dB, Earmuff Style Over-the-Head, Green, Radio Band Type No Radio Band, Battery Type Rechargeable Lithium-Polymer, Standards ANSI S3.19-1974

Restrictions and Compliance

*3: Hazardous material

Reviews