Headset, Two Way, Over Ear

SENSEAR| Zoro #: G0845634| Mfr #: SM1XESRU

$879.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845634 Mfr #: SM1XESRU
Item: HeadsetNoise Reduction Rating NRR: 23dB
Color: BlueIncludes: Noise-Canceling Boom Microphone
Country of Origin (subject to change): Australia

Product Description

Headset, Noise Reduction Rating NRR 23dB, Earmuff Style Behind-the-Neck, Blue, Battery Type Lithium Polymer, Standards ANSI S3.19-1974, Includes Noise-Canceling Boom Microphone

Restrictions and Compliance

*3: Hazardous material