Sensorflo
Soap Disp, SLVR, 2,000 mL, 6 3/8 inD
Mfr # SFS-9000
Zoro # G1085866
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 2,000 mL
- Hygiene Form Foam, Liquid
- Material Brass
- Color Silver
Explore More Products
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 5 5/8 inD SFS-8000
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black 9356-90
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 54011
- GOJO Wipes Bracket For 6282-06 or 6383-06 Wipes Canisters 6001-06
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 RCP2018581
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray 2785-12
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel BT1028
- PURELL LTX or TFX Table Top Dispenser Stand 2426-DS
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount 52056
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Metallic 9328-90
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 GOJ511204
- Sensorflo Hand Soap & Lotion Dispensers