Sentry Safe
2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating
- Zoro #: G5237572
- Mfr #: SFW205CWB
Hover or click to zoom Tap to zoom
Key Features
- Lock Style: Combination
- Material: Steel
- Fire Rating: UL-1 Hour/1700°F Fire Rating
- Color: Black
- Net Weight: 124.8 lbs
- Capacity: 2 cu ft
- Standards: ETL Verified for 15-ft. Drop Test; ETL Verified for 1-Hour Fire Rating for Digital Media Devices up to 1700°F/927°C; ETL Verified Water Protection up to 8" for 24 Hours; UL Classified for Fire Endurance (1-hour at 1700°F/927°C)
$512.99
Subtotal: $512.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #SFW205CWB Specifications
- Zoro #: G5237572
- Mfr #: SFW205CWB
- UPC #: 49074021788
- Lock Style: Combination
- Material: Steel
- Fire Rating: UL-1 Hour/1700°F Fire Rating
- Color: Black
- Net Weight: 124.8 lbs
- Capacity: 2 cu ft
- Standards: ETL Verified for 15-ft. Drop Test; ETL Verified for 1-Hour Fire Rating for Digital Media Devices up to 1700°F/927°C; ETL Verified Water Protection up to 8" for 24 Hours; UL Classified for Fire Endurance (1-hour at 1700°F/927°C)
- Country of Origin (subject to change): Mexico
Description
Sentry® Safe Fire-Safe with Combination Access, 2 cu ft, 18.6w x 19.3d x 23.8h, Black
Reviews of Sentry Safe #SFW205CWB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating S6770
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric T6-331
- SENTRY SAFE Fire Rated Security Safe, 2.05 cu ft, 125 lb, 1 hr. Fire Rating SFW205DPB
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb, Not Rated Fire Rating T8331BLKHRO
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lb, 1 hr. Fire Rating SFW123CS
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb HL100ES
- FIRE KING SECURITY PRODUCTS Cennox Retail Inventory Control Safe B6032-FK1 32 x 16 x 60 Electronic Lock 13.88 Cu. Ft. White B6032-FK1
- FIRE KING SECURITY PRODUCTS Cennox Retail Inventory Control Safe B7248D2-FK1 48 x 27 x 72 Electronic Lock 38.67 Cu. Ft. Black B7248D2-FK1
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Datacare 1.5-Hour Key Lock Fire & Water Resistant Media Safe 1.22 cu ft, Off-White 2025
- HONEYWELL Fire Rated Security Safe, 0.58 cu ft, 103.6 lb, 1 hr. Fire Rating 2113
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8771
- Sentry Safe Floor & Wall Safes