SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cash Depository Safe, 0.39 cu. ft.

SENTRY SAFE| Zoro #: G2116834| Mfr #: UC-039K

$97.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayMaterial: Solid SteelInside Width: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116834 Mfr #: UC-039K
Color: GrayMaterial: Solid Steel
Inside Width: 8-1/2"Water Endurance: Not Specified
Door Plate Thickness: 12mmMax. User Codes: 1
Includes: Bolt-Down KitNumber of Drawers: 0
Inside Height: 7-4/5"Outside Height: 12"
Number of Shelves: 0Item: Cash Depository Safe
Finish: Powder CoatedNumber of Doors: 1
Outside Depth: 10-3/10"Lock Style: Dual Keyed
Fire Rating: Not RatedOutside Width: 8"
Inside Depth: 10"Capacity: 0.39 cu. ft.
Net Weight: 29 lb.Country of Origin (subject to change): China

Description

Cash Depository Safe, Gray, Net Weight 29 lb., Capacity 0.39 cu. ft., Not Rated Fire Rating, Water Endurance Not Specified, Material Solid Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 1, Number of Drawers 0, Lock Style Dual Keyed, Outside Height 12 In., Outside Width 8 In., Outside Depth 10-3/10 In., Inside Height 7-4/5 In., Inside Width 8-1/2 In., Inside Depth 10 In., Door Plate Thickness 12mm, Includes Bolt-Down Kit

Reviews