KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cash Depository Safe, 0.94 cu. ft.

SENTRY SAFE| Zoro #: G0410821| Mfr #: DH-074E

$362.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 0.94 cu. ft.
Number of Shelves: 1
Fire Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410821 Mfr #: DH-074E
Capacity: 0.94 cu. ft.Number of Shelves: 1
Fire Rating: Not RatedNumber of Doors: 1
Inside Width: 10-3/5"Door Plate Thickness: 12mm
Wall Thickness: 3.00mmOutside Width: 14"
Water Endurance: Not SpecifiedColor: Black
Inside Height: 13-7/10"Includes: Bolt-Down Kit, (1) Deposit Door
Net Weight: 95 lb.Number of Bolts: 3 Steel Live Locking
Outside Depth: 15-3/5"Finish: Powder Coated
Inside Depth: 11-1/3"Lock Style: Programmable Electronic w/Time Delay
Max. User Codes: 1Outside Height: 20"
Number of Drawers: 0Item: Cash Depository Safe
Material: Solid SteelCountry of Origin (subject to change): China

Description

Cash Depository Safe, Black, Net Weight 95 lb., Capacity 0.94 cu. ft., Not Rated Fire Rating, Water Endurance Not Specified, Material Solid Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 1, Number of Drawers 0, Lock Style Programmable Electronic w/Time Delay, Number of Bolts 3 Steel Live Locking, Outside Height 20 In., Outside Width 14 In., Outside Depth 15-3/5 In., Inside Height 13-7/10 In., Inside Width 10-3/5 In., Inside Depth 11-1/3 In.

Reviews