Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cash Depository Safe, 1.09 cu. ft.

  • Zoro #: G0538903
  • Mfr #: DH-109E

$400.29

  • Door Plate Thickness: 12mm
  • Color: Black
  • Outside Depth: 15-3/5"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Sentry Safe #DH-109E Specifications

  • Zoro #: G0538903
  • Mfr #: DH-109E
Door Plate Thickness: 12mm Color: Black
Outside Depth: 15-3/5" Inside Width: 14-1/2"
Number of Bolts: 3 Steel Live Locking Includes: Bolt-Down Kit, (1) Deposit Door
Number of Drawers: 0 Fire Rating: Not Rated
Lock Style: Programmable Electronic w/Time Delay Water Endurance: Not Specified
Inside Height: 13-7/10" Number of Shelves: 0
Outside Height: 24" Inside Depth: 11-1/3"
Max. User Codes: 1 Outside Width: 14"
Net Weight: 108 lb. Item: Cash Depository Safe
Capacity: 1.09 cu. ft. Material: Solid Steel
Finish: Powder Coated Number of Doors: 1
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cash Depository Safe, Black, Net Weight 108 lb., Capacity 1.09 cu. ft., Not Rated Fire Rating, Water Endurance Not Specified, Material Solid Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 0, Number of Doors 1, Number of Drawers 0, Lock Style Programmable Electronic w/Time Delay, Number of Bolts 3 Steel Live Locking, Outside Height 24 In., Outside Width 14 In., Outside Depth 15-3/5 In., Inside Height 13-7/10 In., Inside Width 14-1/2 In., Inside Depth 11-1/3 In.

Technical Guides

Reviews of Sentry Safe #DH-109E