DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cash Depository Safe, 1.34 cu. ft.

SENTRY SAFE| Zoro #: G1787956| Mfr #: DH-134E

$413.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Bolts: 3 Steel Live Locking
Color: Black
Water Endurance: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787956 Mfr #: DH-134E
Number of Bolts: 3 Steel Live LockingColor: Black
Water Endurance: Not SpecifiedOutside Width: 14"
Number of Doors: 1Number of Shelves: 1
Outside Height: 27"Max. User Codes: 1
Door Plate Thickness: 12mmIncludes: Bolt-Down Kit, (1) Deposit Door
Material: Solid SteelFire Rating: Not Rated
Number of Drawers: 0Lock Style: Programmable Electronic w/Time Delay
Inside Depth: 11-1/3"Outside Depth: 15-3/5"
Finish: Powder CoatedInside Height: 14-1/2"
Net Weight: 121 lb.Item: Cash Depository Safe
Inside Width: 13-11/16"Country of Origin (subject to change): China

Description

Cash Depository Safe, Black, Net Weight 121 lb., Capacity 1.57 cu. ft., Not Rated Fire Rating, Water Endurance Not Specified, Material Solid Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Programmable Electronic w/Time Delay, Number of Bolts 3 Steel Live Locking, Outside Height 27 In., Outside Width 14 In., Outside Depth 15-3/5 In., Inside Height 14-1/2 In., Inside Width 13-11/16 In., Inside Depth 11-1/3 In.

Reviews