Skip to Main Content
customer-service Help
Sentry Safe

Commercial Fire Safe, 4.6 cu ft

Sentry Safe Commercial Fire Safe, 4.6 cu ft S7371
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$982.10
  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
See full product details
Item requires special delivery charges. A $249.00 per item surcharge will be applied.
Total: $982.10

Sentry Safe #S7371 Specifications

  • Safe Sub-Category: Floor and Heavyweight
  • Item: Commercial Fire Safe
  • Lock Style: Combination, Dual Key
  • Fire Rating: 1 hr.
  • Outside Height: 39 13/16 in
  • Outside Width: 25 2/5 in
  • Outside Depth: 23 2/5 in
  • Color: Gray
  • Water Endurance: Not Specified
  • Net Weight: 509 lb
  • Capacity: 4.6 cu ft
  • Material: Steel
  • Holds: Digital Media (CD's, DVD's Hard Drives, USB Drives)
  • Inside Depth: 13 13/16 in
  • Number of Bolts: 5 Live Locking
  • Inside Height: 30 11/16 in
  • Inside Width: 18 11/16 in
  • Number of Shelves: 2 Adjustable
  • Number of Drawers: 1
  • Includes: Locking Drawer
  • Meets: ETL Verified, UL Classi¿ed
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Commercial Fire Safe, Gray, Net Weight 509 lb, Capacity 4.6 cu ft, Water Endurance Not Specified, Material Steel, Number of Shelves 2 Adjustable, Lock Style Combination, Dual Key, Number of Bolts 5 Live Locking, Outside Height 39 13/16 in, Outside Width 25 2/5 in, Outside Depth 23 2/5 in, Inside Height 30 11/16 in, Inside Width 18 11/16 in, Inside Depth 13 13/16 in, Holds Digital Media (CD's, DVD's Hard Drives, USB Drives), Meets ETL Verified, UL Classi¿ed, Includes Locking Drawer

Reviews of Sentry Safe #S7371