Sentry Safe
Fire Rated Security Safe, 3.4 cu ft, 163 lb, 1/2 hr. Fire Rating
- Zoro #: G4068251
- Mfr #: EF3428E
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Outside Height: 27.8 in
- Outside Width: 21 45/64 in
- Outside Depth: 19 in
- Lock Style: Electronic, Override Key
- Material: Steel
- Fire Rating: 1/2 hr.
- Color: Black
- Includes: Bolt Down Kit, Carpeted Interior
$699.99
Item requires special delivery charges. A $122.00 per item surcharge will be applied.
Ships from United States
Subtotal: $699.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #EF3428E Specifications
- Zoro #: G4068251
- Mfr #: EF3428E
- UPC #: 049074019051
- Outside Height: 27.8 in
- Outside Width: 21 45/64 in
- Outside Depth: 19 in
- Lock Style: Electronic, Override Key
- Material: Steel
- Fire Rating: 1/2 hr.
- Color: Black
- Includes: Bolt Down Kit, Carpeted Interior
- Net Weight: 163 lb
- Capacity: 3.4 cu ft
- Holds: Documents, Electronics and Valuables, Records
- Number of Drawers: 0
- Water Endurance: 12 in for 72 hr
- Inside Width: 19 13/32 in
- Item: Fire Rated Security Safe
- Finish: Matte
- Number of Bolts: 7 Oversized
- Number of Shelves: 2 Adjustable
- Inside Height: 25 51/64 in
- Fire Rated: Yes
- Product Type: Executive Fire Safe
- Country of Origin (subject to change): China
Description
Executive Fire Safe, Black, Net Weight 163 lb, Capacity 3.4 cu ft, Water Endurance 12 in for 72 hr, Material Steel, Finish Matte Paint, Number of Shelves 2 Adjustable, Lock Style Electronic, Override Key, Number of Bolts 7 Oversized, Outside Height 27 51/64 in, Outside Width 21 45/64 in, Outside Depth 19 in, Inside Height 25 51/64 in, Inside Width 19 13/32 in, Inside Depth 11 45/64 in, Holds Documents, Electronics and Valuables, Records, Includes Bolt Down Kit, Carpeted Interior
Reviews of Sentry Safe #EF3428E
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7371
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8771
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb H060ES
- SENTRY SAFE Security Safe, 4.3 cu ft, 195 lb, Not Rated Fire Rating T8331BLKHRO
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8371
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7771
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb PS-1820-E
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating S6770
- GRAFCO Lock & 2 Keys For Safe-Outerst PK 3012
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating SFW205CWB
- PHOENIX SAFE INTERNATIONAL Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel DPS7500-S
- Sentry Safe Floor & Wall Safes