Shop All Portable Safes
Sentry Safe
Fire Rated File Safe, 0.66 cu ft, 44 lb, Digital Lock
Mfr # FHW40300
Zoro # G3941049
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 14 7/64 in
- Outside Width 16 39/64 in
- Outside Depth 13 13/16 in
- Material Steel
- Number of Bolts 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sentry Safe
- MFR # FHW40300
- Zoro # G3941049
- UPC # 049074030490
- Country of Origin Mexico
- Category Portable Safes
Dimensions
Outside Height | 14 7/64 in |
Outside Width | 16 39/64 in |
Outside Depth | 13 13/16 in |
Inside Height | 11 39/64 in |
Inside Depth | 8 7/64 in |
Inside Width | 12 in |
Details
Material | Steel |
Number of Bolts | 0 |
Max. User Codes | 1 |
Lock Style | Digital |
Capacity | 0.66 cu ft |
Includes | (2) keys |
Color | Black |
Net Weight | 44 lb |
Number of Shelves | 0 |
Holds | Documents, Records and Valuables |
Fire Rating | 1/2 hr. |
Water Endurance | Not Specified |
Finish | Unfinished |
Item | Fire Rated File Safe |
Number of Drawers | 0 |
Fire Rated | Yes |
Description
Security Safe, Color Black, Net Weight 44 lb, Capacity 0.66 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Unfinished, Max. User Codes 1, Number of Shelves 0, Number of Drawers 0, Lock Style Digital, Number of Bolts 0, Outside Height 14 7/64 in, Outside Width 16 39/64 in, Outside Depth 13 13/16 in, Inside Height 11 39/64 in, Inside Width 12 in, Inside Depth 8 7/64 in, Holds Documents, Records and Valuables, Meets ETL Verified, UL Classified, Includes (2) Keys
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- QUANTUM STORAGE SYSTEMS Mobile Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS985MOBBL)
- KRUEGER Therma Level Gauge, Tank 35", 2"NPT (H-2-35-S1)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 5 lbs lb, Digital Keypad; Electronic-Lock Override Key Lock (P008E)
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- SENTRY SAFE Compact Safe, 0.5 cu ft, 16 lb, Electronic, Override Key Lock (PL048E)
- Sentry Safe Portable Safes