Skip to Main Content
customer-service Help
Sentry Safe

Fire Safe, 1.23 cu ft, Black

Sentry Safe Fire Safe, 1.23 cu ft, Black SFW123CS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.00
  • Safe Sub-Category: Compact and Portable
  • Item: Fire Safe
  • Lock Style: Combination
See full product details
This item ships free.
Total: $172.00

Sentry Safe #SFW123CS Specifications

  • Safe Sub-Category: Compact and Portable
  • Item: Fire Safe
  • Lock Style: Combination
  • Fire Rating: 1 hr
  • Outside Height: 17 4/5 in
  • Outside Width: 16 1/3 in
  • Outside Depth: 19 1/3 in
  • Color: Black
  • Water Endurance: 8 in for 24 hr
  • Net Weight: 90 lb
  • Capacity: 1.23 cu ft
  • Finish: Powder Coated
  • Material: Steel
  • Meets: ETL Verified, UL Classi¿ed
  • Number of Drawers: 0
  • Inside Width: 12 3/5 in
  • Holds: CD's, DVD's, Jewelry, Keys, Memory Sticks, Records, USB Drives
  • Inside Height: 13 4/5 in
  • Number of Shelves: 1
  • Inside Depth: 11 15/16 in
  • Includes: Multi-Position Shelf, Key Rack, Door Tray
  • Number of Bolts: 4 Live Locking
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fire Safe, Color Black, Net Weight 90 lb, Capacity 1.23 cu ft, 1 hr Fire Rating, Water Endurance 8 in for 24 hr, Material Steel, Finish Powder Coated, Number of Shelves 1, Number of Drawers 0, Lock Style Combination, Number of Bolts 4 Live Locking, Outside Height 17 4/5 in, Outside Width 16 1/3 in, Outside Depth 19 1/3 in, Inside Height 13 4/5 in, Inside Width 12 3/5 in, Inside Depth 11 15/16 in, Holds CD's, DVD's, Jewelry, Keys, Memory Sticks, Records, USB Drives

Reviews of Sentry Safe #SFW123CS