Sentry Safe
Fire Rated Security Safe, 2.05 cu ft, 124.8 lb, Not Rated Fire Rating
- Zoro #: G9100874
- Mfr #: SFW205UPC
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Outside Height: 23.8 in
- Outside Width: 18 39/64 in
- Outside Depth: 19.3 in
- Lock Style: Dual Digital with Hidden Key Pad Lights
- Material: Steel
- Fire Rating: Not Rated
- Color: Black/Gray
- Includes: Alarm Touch Screen
$567.00
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Ships from United States
Subtotal: $567.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #SFW205UPC Specifications
- Zoro #: G9100874
- Mfr #: SFW205UPC
- UPC #: 049074022990
- Outside Height: 23.8 in
- Outside Width: 18 39/64 in
- Outside Depth: 19.3 in
- Lock Style: Dual Digital with Hidden Key Pad Lights
- Material: Steel
- Fire Rating: Not Rated
- Color: Black/Gray
- Includes: Alarm Touch Screen
- Net Weight: 124.8 lb
- Capacity: 2.05 cu ft
- Holds: CD/DVD and Valuables, Digital Media, File Folders, Keys, Passports, USB
- Number of Drawers: 0
- Finish: Powder Coated
- Inside Width: 14 13/16 in
- Item: Fire Rated Security Safe
- Number of Bolts: 6
- Inside Height: 19 39/64 in
- Water Endurance: Waterproof
- Number of Shelves: 1 Fixed
- Fire Rated: No
- Product Type: Fire Safe
- Country of Origin (subject to change): Mexico
Description
Fire Safe, Black/Gray, Net Weight 124.8 lb, Capacity 2.05 cu ft, Water Endurance Waterproof, Material Steel, Finish Powdercoat, Number of Shelves 1, Lock Style Dual Digital with Hidden Key Pad Lights, Number of Bolts 6, Outside Height 23 13/16 in, Outside Width 18 39/64 in, Outside Depth 19 5/16 in, Inside Height 19 39/64 in, Inside Width 14 13/16 in, Inside Depth 11 29/32 in, Holds CD/DVD and Valuables, Digital Media, File Folders, Keys, Passports, USB, Includes Alarm Touch Screen
Reviews of Sentry Safe #SFW205UPC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SENTRY SAFE Safe, Fire and Water, 16-3/10"Wx19-3/10"Dx17-4/5"H, Gray SENSFW123DSB
- SENTRY SAFE Sentry Fire Safe, Large, 16"x19"x13", Black SENSFW082DTB
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs lb, UL-1 Hour/1700°F Fire Rating Fire Rating SFW123BSC
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating S6370
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lb, 1 hr. Fire Rating SFW123CS
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8371
- HOTEL PREF Black 19 Wide Safe FD-2049A
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7771
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys 715869WNA
- LIBERTY SAFE Premium Fire Safe 08 Grey Marble, Adj Shelves, Door Panel, E-Lock LX08-GYM-E
- FIREKING Fireproof Safe, 2 Hour KF2115-2WHE
- Sentry Safe Floor & Wall Safes