Skip to Main Content
customer-service Help
Sentry Safe

Gun Safe, 0.08 cu. ft., Biometric

Sentry Safe Gun Safe, 0.08 cu. ft., Biometric QAP1BE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$179.00
  • Net Weight: 11.8 lb
  • Item: Gun Safe
  • Capacity: 0.08 cu ft
See full product details
This item ships free.
Total: $179.00

Sentry Safe #QAP1BE Specifications

  • Net Weight: 11.8 lb
  • Item: Gun Safe
  • Capacity: 0.08 cu ft
  • Fire Rating: Not Rated
  • Lock Style: Biometric
  • Outside Height: 3 1/4 in
  • Outside Width: 12 in
  • Outside Depth: 9 3/4 in
  • Finger Print Memory: 2
  • Includes: Override Key
  • Color: Black
  • Number of Shelves: 1
  • Holds: Pistol
  • Features: A Compression Gas Strut Opens Door Silently and Holds It Open for A Single-Handed Access, At The Reade Pistol Presentation for Convenient Access to Firearm
  • Material: Steel
  • Inside Height: 2 7/8 in
  • Inside Depth: 6 7/8 in
  • Finish: Powder Coat
  • Number of Bolts: 0
  • Water Endurance: Not Specified
  • Inside Width: 9 7/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gun Safe, Color Black, Net Weight 11.8 lb, Capacity 0.08 cu ft, Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coat, Finger Print Memory 2, Lock Style Biometric, 1 Number of Shelves, Number of Bolts 0, Outside Height 3 1/4 in, Outside Width 12 in, Outside Depth 9 3/4 in, Inside Height 2 7/8 in, Inside Width 9 7/8 in, Inside Depth 6 7/8 in, Holds Pistol

Reviews of Sentry Safe #QAP1BE