Sentry Safe
Hotel Safe, 1.1 cu ft, 31 lb
- Zoro #: G7823264
- Mfr #: HL100ES
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 9 in
- Outside Width: 18 in
- Outside Depth: 16 in
- Lock Style: Electronic, Card Swipe
- Material: Steel
- Fire Rating: 0
- Color: Black
- Includes: Master Override key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit
$172.48
Subtotal: $172.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Sentry Safe
- MFR #HL100ES
- Zoro #G7823264
- Country of OriginChina
- Category Floor & Wall Safes
Dimensions
Outside Height | 9 in |
Outside Width | 18 in |
Outside Depth | 16 in |
Inside Depth | 12 1/2 in |
Inside Width | 17 3/4 in |
Inside Height | 8 1/2 in |
Details
Lock Style | Electronic, Card Swipe |
Material | Steel |
Fire Rating | 0 |
Color | Black |
Includes | Master Override key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit |
Net Weight | 31 lb |
Capacity | 1.1 cu ft |
Holds | Documents, Valuables |
Number of Bolts | 2 |
Item | Hotel Safe |
Max. User Codes | 1 |
Number of Drawers | 0 |
Water Endurance | Not Specified |
Number of Shelves | 0 |
Features | Carpeted Interior, LED Light |
Description
1.1 cu ft, Color Black, Fire Rating 0, Holds Documents, Valuables, Includes Master Override Key, Auxiliary Remote Battery Backup, Reprogrammable Electronic Lock With Key or Card Swipe Reader, Carpeted Floor, Pry Resistant Door, Interior LED Light, Bolt Down Kit, Inside Depth 12 1/2 in, Inside Height 8 1/2 in, Inside Width 17 3/4 in, Item Security Safe, Lock Style Electronic, Card Swipe, Material Steel, Max. User Codes 1, Net Weight 31 lb, Number of Bolts 2, Number of Drawers 0
Reviews of Sentry Safe #HL100ES
Explore more
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating S6770
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating S6370
- SENTRY SAFE Fire Rated Security Safe, 2.05 cu ft, 125 lb, 1 hr. Fire Rating SFW205DPB
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7371
- SENTRY SAFE 3.4 cu ft, 169 lbs, ETL Verified 1/2 Hour/1400°F Fire Rating EF3428E
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating SFW205CWB
- FLEMING SUPPLY Fleming Supply Fireproof Electronic Digital Safe 233186VKT
- GLOBAL SAFE Hotel Safe, 1.19 cu ft, 35.2 lb, Not Rated Fire Rating 824 Black 25
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb, Not Rated Fire Rating 5107S
- BARSKA Fire Rated Security Safe, 3.51 cu ft., 135.5 lb, 1/2 hr. Fire Rating AX13102
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating S8371
- Sentry Safe Floor & Wall Safes