Skip to Main Content
customer-service Help
Sentry Safe

Portable Laptop Safe, 0.5 cu ft, Black

Sentry Safe Portable Laptop Safe, 0.5 cu ft, Black PL048E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.98
  • Safe Sub-Category: Compact and Portable
  • Item: Portable Safe
  • Lock Style: Electronic, Override Key
See full product details
Orders over $75 ship free.
Total: $62.98

Sentry Safe #PL048E Specifications

  • Safe Sub-Category: Compact and Portable
  • Item: Portable Safe
  • Lock Style: Electronic, Override Key
  • Outside Height: 5 4/5 in
  • Outside Width: 17 1/2 in
  • Outside Depth: 13 3/5 in
  • Color: Black
  • Fire Rating: Not Rated
  • Water Endurance: Not Specified
  • Net Weight: 16 lb
  • Inside Height: 3 5/8 in
  • Includes: (2) Override Keys
  • Finish: Matte Paint
  • Capacity: 0.5 cu ft
  • Number of Shelves: 1
  • Inside Width: 16 3/8 in
  • Holds: Cell Phones, GPS Units and Other Electronics, iPods, Laptops
  • Material: Steel
  • Number of Drawers: 0
  • Inside Depth: 11 1/3 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Portable Safe, Color Black, Net Weight 16 lb, Capacity 0.5 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Electronic, Override Key, Outside Height 5 4/5 in, Outside Width 17 1/2 in, Outside Depth 13 3/5 in, Inside Height 3 5/8 in, Inside Width 16 3/8 in, Inside Depth 11 1/3 in, Holds Cell Phones, GPS Units and Other Electronics, iPods, Laptops, Includes (2) Override Keys

Reviews of Sentry Safe #PL048E