Skip to Main Content
customer-service Help
Sentry Safe

Safe, 0.18 cu ft, Black

Sentry Safe Safe, 0.18 cu ft, Black 1200
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.96
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Privacy Key
See full product details
Orders over $75 ship free.
Total: $25.96

Sentry Safe #1200 Specifications

  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Privacy Key
  • Fire Rating: 1/2 hr
  • Outside Height: 6 1/8 in
  • Outside Width: 14 1/3 in
  • Outside Depth: 11 1/4 in
  • Color: Black
  • Water Endurance: Not Specified
  • Net Weight: 14 lb
  • Capacity: 0.18 cu ft
  • Finish: Matte Paint
  • Material: Steel
  • Number of Shelves: 1
  • Includes: (2) Keys, Carrying Handle
  • Inside Width: 12 in
  • Holds: CD's, Documents, DVD's, Keys, Memory Sticks, USB Drives
  • Inside Depth: 7 1/2 in
  • Meets: ETL Verified, UL Classi¿ed
  • Number of Drawers: 0
  • Number of Bolts: 0
  • Inside Height: 3 1/2 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Security Safe, Color Black, Net Weight 14 lb, Capacity 0.18 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 0, Outside Height 6 1/8 in, Outside Width 14 1/3 in, Outside Depth 11 1/4 in, Inside Height 3 1/2 in, Inside Width 12 in, Inside Depth 7 1/2 in, Holds CD's, Documents, DVD's, Keys, Memory Sticks, USB Drives, Meets ETL Verified, UL Classi¿ed

Reviews of Sentry Safe #1200