Skip to Main Content
customer-service Help

Safe, 0.6 cu ft, Black

  • Zoro #: G6392626
  • Mfr #: 1170
Sentry Safe Safe, 0.6 cu ft, Black 1170
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.38
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Privacy Key
See full product details
Orders over $75 ship free.

Sentry Safe #1170 Specifications

  • Zoro #: G6392626
  • Mfr #: 1170
  • Safe Sub-Category: Compact and Portable
  • Item: Security Safe
  • Lock Style: Privacy Key
  • Fire Rating: 1/2 hr
  • Outside Height: 13 3/5 in
  • Outside Width: 15 1/3 in
  • Outside Depth: 12 1/8 in
  • Color: Black
  • Water Endurance: Not Specified
  • Net Weight: 32 lb
  • Capacity: 0.6 cu ft
  • Finish: Matte Paint
  • Material: Steel
  • Inside Depth: 8 1/2 in
  • Holds: CD's, DVD's, Hanging File Folders, Jewelry, Keys, Memory Sticks, USB Drives
  • Number of Drawers: 0
  • Number of Shelves: 1
  • Inside Width: 12 in
  • Meets: ETL Verified, UL Classi¿ed
  • Inside Height: 10 7/16 in
  • Includes: Privacy Key
  • Number of Bolts: 0
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Security Safe, Color Black, Net Weight 32 lb, Capacity 0.6 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 0, Outside Height 13 3/5 in, Outside Width 15 1/3 in, Outside Depth 12 1/8 in, Inside Height 10 7/16 in, Inside Width 12 in, Inside Depth 8 1/2 in, Holds CD's, DVD's, Hanging File Folders, Jewelry, Keys, Memory Sticks, USB Drives, Meets ETL Verified, UL Classi¿ed

Reviews of Sentry Safe #1170