Shop Alternate Products
This Product is Discontinued
Sentry Safe
Security Safe, 1.2 cu ft, 27 lb, Not Rated Fire Rating (Discontinued)
Mfr # X125
Zoro # G2479233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Outside Height 10 5/8 in
- Outside Width 16 15/16 in
- Outside Depth 14 9/16 in
- Lock Style Electronic, Override Key
- Material Steel