Sentry Safe
Sentry Fire Safe, Large, 16"x19"x13", Black
- Zoro #: G301847110
- Mfr #: SENSFW082DTB
Hover or click to zoom Tap to zoom
Key Features
- Fire Rated: Yes
- Item: Fire Rated Security Safe
$315.59
Subtotal: $315.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sentry Safe #SENSFW082DTB Specifications
- Zoro #: G301847110
- Mfr #: SENSFW082DTB
- UPC #: 49074023843
- Fire Rated: Yes
- Item: Fire Rated Security Safe
- Country of Origin (subject to change): Mexico
Description
Large Fire Safe provides powerful protection home or small business office with UL Classified 1-hour fire protection and ETL Verified 1-hour digital media fire protection. It is ETL Verified to withstand a 15' drop and ETL Verified water-resistant up to 5" for 24 hours. The dual, three-number combination lock and key provide added security. This water-resistant/fire-resistant safe combines features large, 1" bolts and a pry-resistant hinge bar. With an adjustable tray, you can organize your documents and valuables to best fit your needs.
Reviews of Sentry Safe #SENSFW082DTB
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
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs lb, UL-1 Hour/1700°F Fire Rating Fire Rating SFW123BSC
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating S7771
- SENTRY SAFE Security Safe, 2.3 cu ft., Black, Electric T6-331
- SENTRY SAFE Fire Rated Security Safe, 2.05 cu ft, 124.8 lb, Not Rated Fire Rating SFW205UPC
- SENTRY SAFE Fire Rated Security Safe, 6.1 cu ft, 220 lb, Not Rated Fire Rating T0-331
- SENTRY SAFE Fire Rated Security Safe, 2 cu ft, 138 lbs lb SFW205EVB
- PHOENIX SAFE INTERNATIONAL Phoenix Safe Fire Fighter 1.5-Hour Digital Fire & Water Resistant Safe 2.88 cu ft, Off-White, Steel 504
- MESA SAFE Mesa Safe MBF2620E Burglary And Fire Safe Electronic Lock MBF2620E
- PERM-A-STORE Datacare 2001 - Fireproof Safe 16-679039
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb HL100ES
- HONEYWELL Fire Rated File Chest, 0.6 cu ft, 46.9 lb, 1/2 hr. Fire Rating 1106
- Sentry Safe Floor & Wall Safes