customer-service Help
Separationscreen

Foldable Desktop SeparationScreen

Separationscreen Foldable Desktop SeparationScreen SC041522
Tap to zoom
Hover or click to zoom
$2,161.94
pkg. of 25 ($86.48/ea)
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $2,161.94

Separationscreen #SC041522 Specifications

  • Country of Origin (subject to change): United States

Description

SeparationScreen, a sneeze guard, cough screen protective desk and counter partition, facilitates personal interaction but creates a virus-barrier by separating students and faculty. SeparationScreen is designed to protect students and faculty from airborne, virus-containing droplets caused by speaking, sneezing, laughing or coughing, that could infect those who have face-to-face interactions. Perfect to use in any setting, SeparationScreen is designed for use in school classrooms, educational institutions and more! Product is also known as: sneeze guards, cough screens, store partitions, COVID-19 safety screens, Coronavirus screens for desk and counter safety partitions and more. Stay compliant with World Health Organization and CDC guidelines to keep your students and faculty safe from Coronavirus and other contagious viruses by providing a protective barrier with SeparationScreen. As the shelter in place laws end and the economy begins to open back up, it’s very important to protect students and faculty during the current outbreak of the Coronavirus. SimScreen® has developed a solution that allows students and faculty to feel safe in the classroom. By adding a SeparationScreen to your classroom you are vastly reducing the chance of spreading the virus from person to person. Acts as a Cough Screen and Sneeze Guard to Protect Students and Faculty From Viruses The CDC Recommends Installing Physical Barriers When Possible To Limit Potential Exposure By Separating Students and Faculty Transparent Barrier To Limit The Spread Of Germs Tri-Fold Shield with Clear Plastic Windows and White Frames Easy To Clean and Sterilize Durable and Rigid Lightweight and Portable Design Folds Flat for Easy Storage and Transportation Optional Handle for Carrying Can be decorated by students Lightweight And Easy To Move Foldable Desktop SeparationScreen with Handles Specifications & Dimensions: Clear APET Plastic Windows White Styrene-Faced Foamboard Frame Front Partition Dimensions: 24′′ H x 20′′ W Side Partition Dimensions: 24′′ H x 20′′ W Front Window Panel: 16′′ H x 16′′ W Side Window Panel: 16′′ H x 16′′ W Foldable Desktop SeparationScreen without Handles Specifications & Dimensions: Clear APET Plastic Windows White Fluted Polypropylene Frame Front Partition Dimensions: 20′′ H x 20′′ W Side Partition Dimensions: 20′′ H x 14′′ W Front Window Panel: 16′′ H x 16′′ W Side Window Panel: 16′′ H x 10′′ W Made in the USA

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Separationscreen #SC041522