customer-service Help
Serenelife

22'' Graphics Tablet Monitor - Full-Laminated Technology Drawing Monitor with 8 Buttons Each Frame

$751.47
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $751.47

Serenelife #SLGT22 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Full-Laminated Technology Graphic Monitor: Lowest Parallax - FHD 1080P Display - Pressure-Sensitive Display For Precise Drawing - Wireless Active Electromagnetic Pen - 8192 Levels Pressure Sensitivity - 5080LPI Resolution - 266PPS Tracking Speed - Support MAC, Windows OS - Compatible With All Main Popular Art Design Software, Such As Adobe Photoshop, - Illustrate, Corel Painter, CorelDraw .. Etc. - Superb Color Accuracy Of 120%Srgb (88%Ntsc) Color Gamut - Replaceable Anti-Glare Optical Film - High Transparency And Scratch Resistance - 8 Shortcut Keys on Both Frame- Brush Size +, Brush Size -, Zoom In, Zoom Out, Undo, Hand, Brush, Eraser - 5 Control Buttons - HDMI, USB, VGA, DVI Interfaces - VESA Stand With Ergonomic Design And Multi-Angel Adjustable - Paperless Learning / Working / Drawing / Design /Teaching For All Ages: At Home, The Office, or The Classroom What's in the Box: - Wireless Charger Pen - Charge Cable - Pen Holder - Clip (inside the pen holder) - (8) Nibs (inside the pen holder) - USB Cable - HDMI Cable - Power Cable - Power Adapter - CD with Driver Technical Specs: - Surface: Tempered Glass with Anti-glare Film - Display Type: TFT-LCD IPS Panel - Aspect Ratio: 16:9 - Screen Resolution: 1920 x1080 Pixels - Pixel Arrangement: R.G.B Vertical Stripe - Life of LED: 30000H(MIN) - Contrast Ratio: 3000:1 - Brightness: 250 cd/m2 - Screen Size (L x W): 18.8'' x 7.6'' -inches - Power Supply: External adapter( 100 to 240 VAC, 50/60Hz ) - Power Input: DC 12V 3A - USB Cable Length:1.5m - HDMI Cable Length: 1.5m - Power Cable Length: 1.5m - Product Dimensions (L x W x H): 22.5'' x 12.91'' x 1.5’’ -inches

Reviews of Serenelife #SLGT22