Serenelife
4Bow Aluminum Bimini Top, SLBT4RB739
- Zoro #: G000628096
- Mfr #: SLBT4RB739
Hover or click to zoom Tap to zoom
Help us improve our
product images
$193.74
Subtotal: $193.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Serenelife #SLBT4RB739 Specifications
- Zoro #: G000628096
- Mfr #: SLBT4RB739
- UPC #: 842893131993
- Country of Origin (subject to change): China
Description
Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 96'' x 73-78'' x 54'' –inches
Reviews of Serenelife #SLBT4RB739
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK731 SLBT3BK731
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB679 SLBT4RB679
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3GR733 SLBT3GR733
- SERENELIFE 4 Bow Bimini Top, SLBT472G SLBT472G
- SERENELIFE 3 Bow Bimini Top, SLBTW66G SLBTW66G
- SERENELIFE 3Bow Aluminum Bimini Top, SLBT3BK661 SLBT3BK661
- SERENELIFE 4 Bow Bimini Top, SLBT484G SLBT484G
- CLASSIC ACCESSORIES Stellex Model F Center Console T-Top Boat Cover, Blue, 22 ft - 24 ft L 20-405-130501-RT
- DR SHRINK Dr. Shrink TSC-1074 Semi-Fit Sewn Cover - PWC 110 in. - 120 in. TSC-1074
- MEGAWARE Keelguard 4' Light Gray 20604
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model B, Tan 20-084-092401-00
- Serenelife Watercraft Tops, Covers & Storage