customer-service Help
Serenelife

4Bow Aluminum Bimini Top, SLBT4RB799

Serenelife 4Bow Aluminum Bimini Top, SLBT4RB799 SLBT4RB799
Tap to zoom
Hover or click to zoom
$179.31
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $179.31

Serenelife #SLBT4RB799 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Marine-grade 600D Polyester Canvas - Double Overlapped Stitching - All Stainless Steel Mounting Hardware - Color Coordinated Zippered Storage Boot - 1 Diameter Aluminum Frame - Double-walled Main Bow Legs for Maximum Strength - 2 Straps and 2 Rear Support Poles - Very Easy to Install - Waterproof and UV Resistant in Marine Environment - Suitable for Any Weather - Excellent Staining for a Long Time Use - *Assemble Instruction Included What's in the Box: - (2) Tubes - (3) Crossbars - (1) Canopy with storage boot - (2) Rear Support Poles - (1) Hardware Box Technical Specs: - Canvas Material: Marine-Grade 600 Denier Polyester - Frame Material: 1" Double-Walled Aluminum Tubes - UV Protection Reaches Level 4( Highest Level 5) - Color fastness-light>=4.5 AATCC_16.3 (Highest 5) - Product Dimension (L x W x H): 96'' x 79-84'' x 54'' -inches

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLBT4RB799