Serenelife
Cloud Ip Camera, IPCAMHD85
- Zoro #: G100669883
- Mfr #: IPCAMHD85

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.29
Serenelife #IPCAMHD85 Specifications
- Zoro #: G100669883
- Mfr #: IPCAMHD85
- Country of Origin (subject to change): China
Description
Features: - Wireless Cloud IP Camera - P2P Technology: Plug and Play Setup - Hi-Res HD Video Camera Display Output - Next Generation HDR Image Processing Technology - Ability to Snap Pictures & Record Video - Built-in Microphone and Speaker for 2-Way Communication - Monitor the Location Remotely & Control via the Free App - Universal Mount Ability for Safety / Security Surveillance - Works with All of Today’s Latest Devices - Compatible with Smartphone, Tablet, Laptop, Computer, etc. - Echo Show Compatible - Wi-Fi Wireless Network Connectivity - *Can be Hard-Wired & Mounted, LAN (Ethernet Cable) - Auto Record Schedule Timer: Video Recording While Away - Micro SD Card Slot: Easy File Saving, Sharing & Transfer - Adjustable Camera Lens Rotation Axis - Night Vision Low Light Illumination - Motion Detector Recording Function - Lightweight & Compact Design - LED Indicator Status Lights - Image Adjustment Configuration Options - Perfect for Home, Office or Business Use The 'SereneViewer' App: - Monitor & Survey While Away - Wireless Video Recording Control - Remote PTZ (Pan / Tilt / Zoom) Controls - Ability to Monitor the Location via Smartphone - Hassle-Free Access: Multiple Users can Login & View - Button-Activated Schedule, Stop & Start - Real-Time App Push Notification Alerts - Available for Android & Apple iOS - Free to Download What's in the Box: - IP Wi-Fi Cam - Quick Start Guide - Network Ethernet Cable, 3.6' ft. - Power Adapter - Mounting Hardware Technical Specs: - Managed IP Camera solution. Works exclusively with SereneLife or MIPC app (No support for 3rd Party Software) - Imaging Processing Chip: 1/3'' Full Color CMOS Sensor, f: 3.6mm - Video Resolution: Up to 1536p (3 MegaPixel) 25FPS - Adjustable Pixel Resolution Settings: 2048 x 1536, 640 x 360 Pixels - Video File Format Smart H.264 - Wi-Fi Wireless Network Support: 2.4G Wi-Fi, IEEE 802.11 b/g/n - Ethernet Network: 10/100Mbps, RJ-45 Interface - Browser Support: Chrome, Firefox, Safari, Opera, IE, etc. - Night Vision Distance: 32'+ ft. - Minimum Illumination: 0.5 Lux - Static IP Address and Dynamic IP Address Support - P2P Technology: Plug & Play - Dynamic Code Rate Filtering, Jitter Buffer - Camera Rotation Axis: 350° Degree Horizontal, 100° Degree Vertical - Integrated Security Encryption, 1024 bit Dynamic - Lighting Frequency: 50/60Hz - Minimum Illumination: 0.1 Lux - Video Compression: H.264 (Smart H.264) - Audio Compression: AAC (Advanced Audio Coding) - PC & MAC Support
Restrictions and Compliance
- This item has been restricted from sale in the following states: No