Serenelife
Foldable Massage Chairkneading And Tapp
- Zoro #: G200681679
- Mfr #: SLMSGCH20
Hover or click to zoom Tap to zoom
Help us improve our
product images
$356.59
Subtotal: $356.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Serenelife #SLMSGCH20 Specifications
- Zoro #: G200681679
- Mfr #: SLMSGCH20
- UPC #: 842893111216
- Country of Origin (subject to change): China
Description
Features: - 3-in-1 Heated Massage Chair - Massages Your Back, Neck & Buttocks - Compact & Folding: Portable Chair Style - Simple Electric Massaging Plug-in Design - Heat Massage Therapy Improves Blood Circulation - Unique Target Zone Back Massager Function - Integrated Waist Air Bag Compression on Backrest - Built-in Digital Touch Button Remote Control Settings - Vibrating Intensity & Massage Location Configurable - Comfortable Cushions & Ergonomic Arm Rests - Integrated USB Port for Device Charging - Lightweight for Easy Transport & Storage - Energy Efficient Auto Power-Off - Perfect for Home or Office Use What’s in the Box: - Massage Chair - Power Adaptor Technical Specifications: - Power Output: 60 Watt MAX - Heated Massage Control: ON/OFF - Massage Level Intensity: Low/Medium/High - Back Massager Settings: Upper Back/Lower Back/Upper + Lower - Backrest Air Compression Intensity Settings: Low/Medium/High - Neck Massager Placement: Up/Down - Heat Therapy Temperature Range: 86-140° Fahrenheit (30-60° Celsius) - Auto Power-Off Function: 15 Minutes - Construction Material: Steel Metal Alloy, Engineered PU Leather - Maximum Support Weight: 265+ lbs. - Power Cord Length: 9.8’ ft. - Power: 100/240V (12V Power Adapter) - Open Dimensions (L x W x H): 29.9’’ x 24.8’’ x 42.1’’ -inches - Folded Dimensions (L x W x H): 34.6’’ x 25.2’’ x 11.0’’ -inches
Reviews of Serenelife #SLMSGCH20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KOLE IMPORTS Kole Imports GH001-72 2-in-1 Back Scratcher & Shoe Horn - Pack of 72 GH001-72
- SPT SPT UC-571B Multi Speed Wand Massager; Blue UC-571B
- FABRICATION ENTERPRISES Portable Massage Chair, Blue Vinyl Upholstery, 500 lb. Capacity 15-3730B
- SPT SPT UC-571P Multi Speed Wand Massager; Pink UC-571P
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Green 11007A4
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Pink 11007A10
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Red 11007A7
- SPT SPT UC-031 Electronic Pulser Massager UC-031
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Teal 11007A9
- KOLE IMPORTS Kole Imports FB427-24 Telescopic Roller Massager Countertop Display - 24 Piece -Pack of 24 FB427-24
- DR. FUJI Dr. Fuji FJ-026 Infrared Heating and Kneading Massager - Leather FJ-026
- Serenelife Massage Chairs