Features: - Simple but not Superficial - Graceful and Solemn - Compliance with Regulations and produce Perfect Products - Meticulous and Excelsior - More Durable Multiple Cooling System - USB Port and Multiple Outlets - Rain Proof Test and UV Weathering Test - 4.5L Oil Tank can Operate at least 10 Service Hours - Portable and Compact Form with Carrying Handle - Low Idle Technology for Extended Run Time - Built-in Fuel Gauge - EPA III and CARB Compliant - Quiet Operation - Lightweight Design - Clean Energy and Double the Power - LCD Digital Display Shows (Voltage-Frequency-Running Time) - Automatically Adjust Fuel Consumption to Meet Power Requirements - Saves Money by Preventing Unnecessary Gasoline Usage - Safe for Electronics such as TV, Tablets, Laptops and Other Sensitive Equipment - Great for Campgrounds, Construction Sites, Tailgates, and Power Outages What's in the Box: - Inverter Generator - AC 120V NEMA 5-20R Duplex Receptacles - (1) 5V USB Port - Eco-mode Switch - Circuit Breaker - Grounding Nut - Indicator Lights - Choke Lever - Screw Driver - Spark Plug Socket - Funnel - Grounding Wire Engine Technical Specs: - Engine Model: 148F-2 - Engine Displacement (cc): 79cc - Engine Type: 4 Stroke, OHV, Single Cylinder with Forced Air Cooling System - Engine Speed: 4800 RPM - Half-Load Run Time: 5-7 Hours - Spark Plug Type: Torch E5T (NGK BP5H) - Spark Plug Gap: 0.6 mm - 0.8 mm (0.02 in.-0.03 in.) - Spark Plug Torque: 11.1-14.7 ft.-lbs. (15-20 Nm) Technical Specs: - Starting Power: 2200W - Rated Power: 2100W - Running Wattage: 1900W - Noise Levels: 52-59 dB - Fuel Tank Size: 1 Gallon - Life Span: 500h - Frequency Response(Hz): 60Hz - Rated Power (KW): 1.9 - Max Power (KW): 2.1 - Voltage(V): AC 120V NEMA 5-20R Duplex Receptacles, (1) 5V USB Port - Max Fuel Tank Size (L): 4L - Running Time At 50% Loading(H): 5.7 - Starting System: Recoil - Alternator Material: Permanent Magnet - THD(%): =3% - Oil Capacity (L): 0.5 - Construction Material: Engineered ABS, Aluminum - Grounding Wire Length:4.92 ft. - USB Port 5V, 2.1A+1A - Rated Amperage: AC:15.8A, 2.1A/1A (USB) - Product Dimension (L x W x H): 17.3'' x 11.5'' x 17.7'' -inches - Weight 18.5kg