Features: - Heavy Duty 600D Polyester with PVC Backing - Double Stitching for Maximum Strength - Wide Covered Mesh Vents at Both Sides for Air Circulation - Durable Fabric Handles at Two Sides for Easy Fitting and Removal - Fastening Velcro Straps - Fade Resistant Material - Durable and Long Lasting BBQ Cover - Waterproof and Weatherproof - Wind Resistant Air Circulation Vents - Very Convenient to Use What's in the Box: - (1) Grill Cover Technical Specs: - Construction Material: Heavy Duty 600D Polyester with PVC Backing - Product Dimension (L x W x H): 65'' x 24'' x 44'' -inches