customer-service Help
Serenelife

Home Backyard Sports Trampoline - Large Outdoor Jumping Fun Trampoline for Kids / Children, Safety N

$419.64
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $419.64

Serenelife #SLTRA12BL.5 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Outdoor Jumping Trampoline - Backyard Home Sports Trampoline Style - Large Wide-Diameter Jumping Surface - Perfect for Kids, Children, Teens & Young Adults - Tall Protective Safety Net Cage Enclosure System - Waterproof Rated & Weather-Resistant Design - Reinforced Bouncy Jumping Mat Surface - Rugged & Durable Leg Base Frame Construction - Stable Platform Base for Driveway and Grass Placement - Family Fun, Recommended for Ages 6+ and Up - Lab Tested and Safety Certified - Some Assembly Required What’s in the Box: - Outdoor Trampoline - Safety Net Enclosure - Trampoline Jumping Mat - Installation Hardware - Ground Hooks Technical Specs: - Trampoline Style: Outdoor, Safety Net - Jumping Mat Material: Reinforced Polypropylene - Construction Material: Engineered Galvanized Metal - Trampoline Height (from Floor): 35.4” -inches - Jumping Mat Diameter Size: 128’’ -inches - Total Weight Support: Up to 264 lbs. Max - Total Assembled Trampoline Size (L x W x H): 144.0’’ x 144.0’’ x 106.3’’ – inches

Reviews of Serenelife #SLTRA12BL.5