Skip to Main Content
customer-service Help
Serenelife

Inflatable Shirt & Clothes Iron

Serenelife Inflatable Shirt & Clothes Iron SLIRX45
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$115.57
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $115.57

Serenelife #SLIRX45 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Perfect for Shirts, Blouses, Tops, Tees, Sweaters, Jackets and More - Dries and Irons Clothes Automatically in one Step - Built-in Timer - Compact Unit for Easy Storage - Save Money on Dry Cleaning Services - Steam, Dry and Iron Clothes at the Same Time - Hot Air Tension Technology - Indoor/Household Use Only - Made to Dry and Press Delicate Textiles What’s in the Box: - Styrofoam - Egg Tray - Color Box (Single Unit Packaging) - 1 pc. Unit - 1 pc. Shoulder Part - 1 pc. Telescope Pole - 1 pc. Sack with zipper - 5 pcs. Round Clips Technical Specs: - Poly Bag for Unit (size: 21.65” x 21.65”) - Poly Bag for Plug (size: 11.81” x 3.94”) - Poly Bag for Shoulder Part (size: 21.65” x 7.87”) - Poly Bag for Sack with zipper (size: 10.83” x 10.83”) - Bubble Bag for 5 pcs. Round Clips (size: 3.54” x 11.81”) - Material: ABS + Nylon - AC Power: 1400W 120V AC-60Hz - Size: Shoulder Part 17.32’’ - inches - Total Size: 16.34” x 6.61” x 40.94” -inches

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLIRX45