Skip to Main Content
customer-service Help
Serenelife

Insect Kiiller, PSLBZ14

Serenelife Insect Kiiller,  PSLBZ14 PSLBZ14
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.92
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $50.92

Serenelife #PSLBZ14 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Electric Zapper Pest Control - Integrated UV Light Attracts Insects - Effectively Eliminates Unwanted Bugs & Pests - Lab Tested to Significantly Increase Pest Attraction - Eco-Friendly: No Harmful Chemicals - Energy Efficient, Low-Power Consumption Design - Hassle Free Operation: Simply Plug-it-In - Extra Wide Coverage Area - Safe, Rugged & Reliable Construction - Convenient Hanging, Wall Mount Housing Style - Easy Removable Waste Bucket Tray - For Indoor Use Only - Works for Flies, Mosquitoes, Beatles, Moths, & More Technical Specs: - Lamp Type: UV-A (Ultra-Violet) Black Lights, 2 x 10 Watt - Area Coverage: Over 265'+ Square Feet - Construction Material: Engineered ABS, Metal - Power: 110V - Power Cord Length: 5.9' Ft. - Dimensions (L x W x H): 17.2'' x 3.9'' x 10.4'' -inches

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Serenelife #PSLBZ14