customer-service Help
Serenelife

Pendant Lamp, SLLMP22

Serenelife Pendant Lamp,  SLLMP22 SLLMP22
Tap to zoom
Hover or click to zoom
$76.86
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $76.86

Serenelife #SLLMP22 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Dual Circular Glass Dome Sphere-Shape Pendants - Modern-Styled Lamp Shade Ceiling Light Fixture - Subtle Art 3D Sunburst Sculptural Design Effect - Polished Chrome-Plated Hardware Canopy Cover Plate - Dual Bulb Energy Efficient Design - Integrated Hanging / Suspended Ceiling Wire Cables - Adjustable Height for Custom Installations - Can be Installed from Slanted, Sloped & Textured Ceilings - U.S.A. Standard Screw-in Lamp / Bulb Sockets - Safety Certified ETL Rated, Energy Efficient - Perfect Lighting Accent for Interior Home, Office or Business Applications - *Hardwired Professional Installation & Assembly Recommended What’s in the Box: - (2) Glass Pendant Shades - Canopy Base Cover Plate - Mounting Strap Hardware Technical Specs: - Glass Pendant Diameter: 7.87’’ -inches (Each) - Suspended Cable / Hanging Wire Length Adjustable: Up to 70.9’’ -inches - Canopy Cover Plate Dimensions (L x W x H): 12.6’’ 2.4’’ x 1.0’’ -inches - Lamp Socket Type: Ceramic, E26 Standard - Lamp Socket Style: Single Bulb (x2) - Recommended Bulb Rating: 60 Watt Max., A-Series - Power: 120V - Total Fixture Dimensions (L x W x H): 17.7’’ x 7.9’’ x 80.9’’ -inches

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLLMP22