Skip to Main Content
customer-service Help

Pistol Safe, SLSFE28PS

No Product Image Available
Feedback Help us improve our product images
$113.61
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $113.61

Serenelife #SLSFE28PS Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Heavy-Duty, Rugged & Reliable Safe Box - Electronic Lock System with Mechanical Override - Includes (2) Keys for Manual Safe Unlocking - Customizable Password/Key Code Setting - Top Panel Button Control Pad - Reinforced Solid Steel Wall Construction - Fold-Open Security Steel Access Door - Corrosion & Stain-Resistant Powder Coat Finish - LED Indicator Lights - Perfect for Home, Office or Business Use What’s in the Box: - Safe Box - (2) Keys - (4) x ‘AA’ Batteries Technical Specs: - Construction Material: Engineered Steel Alloy - Steel Thickness: 2mm Door, 2mm Body - Battery Operated Digital Panel: Requires 4 x ‘AA’ Batteries - Total Safe Dimensions (L x W x H): 9.1’’ x 12.1’’ x 8.7’’- inches

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLSFE28PS