Skip to Main Content
customer-service Help
Serenelife

Plastic Water Pump In1.0Hp Power

Serenelife Plastic Water Pump In1.0Hp Power SLBSMPMP100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.61
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.
Total: $65.61

Serenelife #SLBSMPMP100 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Features: - Compatible with Flat PVC Hose in 0.98’’ and 1.26’’ inches - Screw Thread in NPT1-1/4’’and NPT5/8’’ - Auto Float Switch: Start/Stop Automatically - Rugged and High-Quality Materials - Designed and Manufactures with Valid Safety Requirements - Lower Noise and Energy-Efficient - Oil-Free Motor, Requires no Maintenance - Thermoplastic Body Resists Corrosion - Great to Drain the Dirty Water from the Pond, Garden Pond, or Water Tanks - Perfect for Household & Utility Applications of Transferring Water from One place to Another What's in the Box: - (1) Water Pump - (3) Power Adapters Technical Specs: - Power Supply: 750W (1HP) - Construction Material: Engineered ABS and Metal - Power Output: AC 110V 60Hz - Qmax: 3,302 gallon/H (12,500L/H ) - H.Max: 26.25ft. (8m) - Power Cord Length: 16 feet - Type: Water Pump (blue) - Diameter of Pipe: Screw thread in NPT1-1/4” & NPT5/8”. Flat PVC Hose in 0.98’’ and 1.26’’ inches - Applications: Garden, Yard, Swimming pool, Pond, Flooded Area - Product Dimension (L x W x H): 6.2'' x 6.1'' x 13.4'' -inches

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLBSMPMP100