customer-service Help
Serenelife

Soft Industrial Gloves - Nitrile and Vinyl Gloves Powder Free, Disposable, (Extra Large), PK 1000

$303.84
pkg. of 1000 ($0.30/ea)
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $303.84

Serenelife #SLGLVNITHXLX10.5 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Puncture Resistance, Non-Sterile Gloves - Flexible and Resilient - Soft and Comfortable - Easy to Take On/Off - Protection against Pathogens and Contaminants - Designed with Fully Textured Grip for Hold Things Easily - Suitable for Multiple Occasions - Made of High-Quality Materials - Great Use for Automotive Detailing, Light Household Work, Food Service, and Cleaning - Ideal for Allergic to Natural Rubber Latex What's in the Box: - (1000) Industrial Gloves (Extra Large Size) Technical Specs: - Construction Material: Nitrile, Vinyl - Thickness: 0.003'' -inch (3mil) - Product Dimensions (L x W): 9.65'' x 4.53'' -inches

Reviews of Serenelife #SLGLVNITHXLX10.5

Explore more