customer-service Help
Serenelife

Wall Mount Locking Mailbox Includes Keys, SLMAB35

Serenelife Wall Mount Locking Mailbox Includes Keys,  SLMAB35 SLMAB35
Tap to zoom
Hover or click to zoom
$38.48
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $38.48

Serenelife #SLMAB35 Specifications

  • Country of Origin (subject to change): China

Description

Features: - Wall Mounted Mail Box / Letter Box - Universal Mount to Any Wall or Flat Surface - Secure Key & Lock Mechanism - Rust & Weather-Resistant - Durable, Rugged ABS Construction - Easy Access Opening for Mail Insertion - Pre-Drilled Rear Panel Holes for Easy Installation - Perfect for Home, Office or Business Use What's in the Box: - Mail Box - (2) Keys - Mounting Screws Specifications: - Construction Material: Reinforced ABS Plastic - Access Type: Open Flap Door - Slot Opening Size: 8.5’’ x 1.0’’ -inches - Dimensions (L x W x H): 9.8’’ x 4.0’’ x 13.8’’ -inches

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLMAB35